Flat Washer, For Screw Size #2 , Neoprene Not Applicable Finish, 25 PK
Mfr # Z8501
Zoro # G716328082
product price: $41.39
/pk 25, $1.66/eaKey Features
Dimensional Standards
Sealing Washer
System of Measurement
Inch
Material
Neoprene
Thickness Tolerance
+/-0.013 in
Type
Flat Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8501
Zoro #
G716328082
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#2
Inside Diameter
0.093 in
Minimum Thickness
1/32 in
Outside Diameter
1/4 in
Maximum Thickness
1/32 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards Sealing Washer, Material Neoprene, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #2, Inside Diameter 0.093 in, Outside Diameter 1/4 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Black, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.