Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #2 , Phenolic Resin Not Applicable Finish, 25 PK

  • Mfr # Z8401

  • Zoro # G416327989


product price: $35.89
/pk 25, $1.44/ea

Key Features

Type
Flat Washer
Color
Red/Brown
Inside Diameter
0.096 in
Dimensional Standards
Insulating Washer
Outside Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8401
Zoro #
G416327989
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.096 in
Outside Diameter
7/32 in
Minimum Thickness
1/32 in
For Screw Size
#2
Maximum Thickness
1/32 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Type
Flat Washer
Color
Red/Brown
Dimensional Standards
Insulating Washer
Item
Flat Washer
Material
Phenolic Resin
Thickness Tolerance
+/-0.008 in
System of Measurement
Inch
Maximum Temperature
250 Degrees F
REACH Compliant
REACH Compliant
Removable
Removable
Tensile Strength
Not Rated
RoHS Compliant
RoHS Compliant
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Hardness
Not Rated
Minimum Temperature
Not Rated
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Insulating Washer, Material Phenolic Resin, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #2, Inside Diameter 0.096 in, Outside Diameter 7/32 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Red/Brown, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.