Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #2, PTFE, 25 PK
- Mfr # WASB#2WPTFE
- Zoro # G916328004
product price:Â
$
53.79
/pk of 25, $2.15/ea
Key Features
Material
PTFE
Maximum Thickness
0.32 in
System of Measurement
Inch
Inside Diameter
0.094 in
Minimum Thickness
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASB#2WPTFE
- Zoro #
- G916328004
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PTFE
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.040 in
- Color
- White
- Type
- Flat Washer
- Dimensional Standards
- ASME B18.21.1
- Washer Type
- Large Outside Diameter
- Removable
- Removable
- FDA Approved
- Not FDA Approved
- Tensile Strength
- Not Rated
- RoHS Compliant
- RoHS Compliant
- Minimum Temperature
- Not Rated
- Maximum Temperature
- 500 Degrees F
- REACH Compliant
- REACH Compliant
- Metal Detectable
- Not Metal Detectable
- Hardness
- Not Rated
- Manufacturer Location
- Made in USA
- Made in North America
- Made in North America
- Resistance Properties
- High Temperature-Resistant
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- For Screw Size
- #2
- Outside Diameter
- 11/32 in
- Maximum Thickness
- 0.32 in
- Inside Diameter
- 0.094 in
- Minimum Thickness
- 0.32 in
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards ASME B18.21.1, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 11/32 in, Maximum Thickness 0.32 in, System of Measurement Inch, Minimum Thickness 0.32 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.