Zoro Homepage

Flat Washer, For Screw Size #2 , PVC Not Applicable Finish, 25 PK

  • Mfr # WASB#2RPVC

  • Zoro # G916327953


product price: $35.89
/pk 25, $1.44/ea

Key Features

Type
Flat Washer
Minimum Thickness
1/32 in
Color
Gray
Maximum Thickness
1/32 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#2RPVC
Zoro #
G916327953
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/4 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.094 in
For Screw Size
#2
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

Type
Flat Washer
Color
Gray
Material
PVC
System of Measurement
Inch
Thickness Tolerance
+/-0.005 in
Dimensional Standards
Acid Resistant Washer
Item
Flat Washer
Washer Type
Regular Rim
Hardness
Not Rated
Maximum Temperature
140 Degrees F
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
RoHS Compliant
RoHS Compliant
Resistance Properties
Chemical-Resistant
Tensile Strength
Not Rated
Removable
Removable
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
Made in North America
Made in North America

Description

Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 1/4 in, Maximum Thickness 0.03 in, System of Measurement Inch, Minimum Thickness 0.03 in, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.