Flat Washer, For Screw Size #2 , PVC Not Applicable Finish, 25 PK
Mfr # WASB#2WPVC
Zoro # G116328026
product price: $40.39
/pk 25, $1.62/eaKey Features
Inside Diameter
0.094 in
Thickness Tolerance
+/-0.010 in
System of Measurement
Inch
Maximum Thickness
1/32 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WASB#2WPVC
Zoro #
G116328026
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.094 in
Maximum Thickness
1/32 in
For Screw Size
#2
Minimum Thickness
1/32 in
Outside Diameter
11/32 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 11/32 in, Maximum Thickness 0.03 in, System of Measurement Inch, Minimum Thickness 0.03 in, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.