Flat Washer, For Screw Size #2 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-667

  • Zoro # G316328611


product price: $13.15
/pk 100, $0.13/ea

Key Features

Finish
Black Oxide
Dimensional Standards
MS15795-844B, NASM15795
Inside Diameter
0.094 in
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-667
Zoro #
G316328611
UPC #
00197666201770
Country of Origin
United States

Dimensions

Inside Diameter
0.094 in
For Screw Size
#2
Maximum Thickness
1/64 in
Outside Diameter
7/32 in
Minimum Thickness
1/64 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Finish
Black Oxide
Dimensional Standards
MS15795-844B, NASM15795
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
Color
Black
Type
Military Spec Flat Washer
Material Grade/Class
18-8
Item
Flat Washer
Tensile Strength
90,000 psi
Pack Size
Small Pack
Minimum Temperature
Not Rated
Removable
Removable
Manufacturer Location
Made in USA
Hardness
68 HRB
Material Quality Standards
ASME B18.21.1, NASM15795
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
MIL-SPEC Standards
MS15795-844B
REACH Compliant
REACH Compliant
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
Maximum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards MS15795-844B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 7/32 in, Maximum Thickness 0.022 in, System of Measurement Inch, Minimum Thickness 0.018 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.