Flat Washer, For Screw Size #2 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-668

  • Zoro # G116328644


product price: $15.79
/pk 100, $0.16/ea

Key Features

Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
Finish
Black Oxide
Type
Military Spec Flat Washer
Dimensional Standards
ASME B18.21.1, MS15795-802B, NASM15795
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-668
Zoro #
G116328644
UPC #
00197666201787
Country of Origin
United States

Dimensions

For Screw Size
#2
Outside Diameter
1/4 in
Maximum Thickness
1/32 in
Minimum Thickness
1/64 in
Inside Diameter
0.094 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
Finish
Black Oxide
Type
Military Spec Flat Washer
Dimensional Standards
ASME B18.21.1, MS15795-802B, NASM15795
Material
Stainless Steel
Color
Black
Item
Flat Washer
System of Measurement
Inch
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Removable
Removable
Tensile Strength
90,000 psi
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS15795-802B
Hardness
68 HRB
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASME B18.21.1, NASM15795

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-802B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 1/4 in, Maximum Thickness 0.025 in, System of Measurement Inch, Minimum Thickness 0.016 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.