Zoro Homepage

Flat Washer, For Screw Size #2 , Stainless Steel Plain Finish, 25 PK

  • Mfr # WASB#2W316

  • Zoro # G716327672


product price: $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38

Key Features

Finish
Plain
Type
Type B Flat Washer
Material Grade/Class
316
Maximum Thickness
1/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#2W316
Zoro #
G716327672
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Outside Diameter
11/32 in
Minimum Thickness
1/32 in
Inside Diameter
0.094 in
For Screw Size
#2

Details

Finish
Plain
Type
Type B Flat Washer
Material Grade/Class
316
Item
Flat Washer
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
Hardness
83 HRB, 160 BHN
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Washer Type
Wide Rim
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 11/32 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.