Flat Washer, For Screw Size #2 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-709

  • Zoro # G216328636


product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Military Spec Flat Washer
Inside Diameter
0.099 in
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Dimensional Standards
AN960-2, NAS1149-FN232P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-709
Zoro #
G216328636
UPC #
00197666202197
Country of Origin
United States

Dimensions

For Screw Size
#2
Inside Diameter
0.099 in
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Outside Diameter
1/4 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Type
Military Spec Flat Washer
Item
Flat Washer
Dimensional Standards
AN960-2, NAS1149-FN232P
Color
Silver
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Material Grade/Class
1010-1018
REACH Compliant
Not REACH Compliant
Removable
Removable
RoHS Compliant
Not RoHS Compliant
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
MIL-SPEC Standards
AN960-2
Pack Size
Small Pack
Tensile Strength
125,000 psi
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
Metal Detectable
Not Metal Detectable
Made in North America
Made in North America
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
Hardness
Not Rated

Description

Flat Washer, Dimensional Standards AN960-2, NAS1149-FN232P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #2, Inside Diameter 0.099 in, Outside Diameter 1/4 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.