Flat Washer, For Screw Size 2" , Steel Zinc Plated Finish, 10000 PK

  • Mfr # 02WFBN

  • Zoro # G4828115


product price: $214.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
0.188 in
Minimum Thickness
0.028 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02WFBN
Zoro #
G4828115
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
2"
Outside Diameter
0.188 in
Minimum Thickness
0.028 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.06
Rockwell Hardness
C45

Description

2X.188X.028 Type B Flat Washer Narrow Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.