Flat Washer, For Screw Size #2 , Steel Zinc-Plated Finish, 50 PK

  • Mfr # WASB#2WZ

  • Zoro # G616328007


product price: $4.49
/pk 50, $0.09/ea

Key Features

Material Grade/Class
12L14
Material
Steel
Outside Diameter
11/32 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#2WZ
Zoro #
G616328007
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
11/32 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
For Screw Size
#2
Inside Diameter
0.094 in

Details

Material Grade/Class
12L14
Material
Steel
Item
Flat Washer
System of Measurement
Inch
Type
Type B Flat Washer
Finish
Zinc-Plated
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
Washer Type
Wide Rim

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 11/32 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Made in North America Made in North America, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.