
Flat Washer, For Screw Size .266-.458" , Stainless Steel Black Oxide Finish, 5000 PK
Mfr # MS15795-858B
Zoro # G2491159
product price: $408.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
0.458 in
Standards
MS15795
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS15795-858B
Zoro #
G2491159
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
.266-.458"
Outside Diameter
0.458 in
Inside Diameter
0.266 in
Details
Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
MS15795
System of Measurement
Inch
Material Grade/Class
300
Description
Flat Washers,.266-.458 MILITARY,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.