Zoro Homepage

Flat Washer, For Screw Size .296-.438" , Stainless Steel Plain Finish, 5000 PK

  • Mfr # MS15795-854

  • Zoro # G2491061


product price: $503.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Standards
MS15795
System of Measurement
Inch
Material Grade/Class
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS15795-854
Zoro #
G2491061
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
.296-.438"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
MS15795
System of Measurement
Inch
Material Grade/Class
300

Description

.296-.438 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.