Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #3 , 18-8 Stainless Steel Passivated Finish, 5000 PK

  • Mfr # AN960-C3L

  • Zoro # G7574894


product price: $113.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Passivated
Outside Diameter
0.250 in
Minimum Thickness
0.006 in
Maximum Thickness
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C3L
Zoro #
G7574894
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#3
Outside Diameter
0.250 in
Minimum Thickness
0.006 in
Maximum Thickness
0.026 in
Inside Diameter
0.105 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Passivated
Standards
AN960
System of Measurement
Inch
Rockwell Hardness
B83 - B95
Application
Critical Assembly
Type
Mil Spec

Description

3 Military Machine Screw Washer Light Series AN960 L 18 8 Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.