Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #3 , Stainless Steel Passivated Finish, 10000 PK
- Mfr # NAS620-C3L
- Zoro # G2436592
product price:Â
$
269.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Passivated
Outside Diameter
0.180 in
Minimum Thickness
0.014 in
Maximum Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAS620-C3L
- Zoro #
- G2436592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #3
- Outside Diameter
- 0.180 in
- Minimum Thickness
- 0.014 in
- Maximum Thickness
- 0.018 in
- Inside Diameter
- 0.102 in
Details
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Passivated
- Standards
- NAS620
- System of Measurement
- Inch
- Application
- Critical Assembly
- Type
- Mil Spec
- Rockwell Hardness
- B83 - B95
- Material Grade/Class
- 300
Description
#3L NAS620 Light Flat Washer 300 Series Stainless Steel DFAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.