Zoro Homepage

Flat Washer, For Screw Size #3 , Stainless Steel Plain Finish, 100 PK

  • Mfr # NAS1149-CN332R

  • Zoro # G2925465


product price: $8.25
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.50

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1149-CN332R
Zoro #
G2925465
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#3
Outside Diameter
1/4 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.105 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Thickness
0.028 in to 0.036 in
Inside Dia.
0.105"
Washer Outside Dia.
1/4 in
Fits Bolt Sizes
#3

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Application
Critical Assembly
Type
Military Spec Flat Washer
Thickness Tolerance
-0.014 in/ +0.005 in
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
NAS1149
Tensile Strength
90,000 psi
Material Quality Standards
AMS 2700, ASTM A582
For Use With
Screws and Studs
Washer Standards
NAS1149
Flat Washer Type
Military Specification Flat Washer
Washer Basic Material
Stainless Steel
Fastener Finish
Plain
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS1149, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #3, Inside Diameter 0.105 in, Outside Diameter 1/4 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards AMS 2700, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.