Flat Washer, For Screw Size #3 , Stainless Steel Plain Finish, 100 PK
Mfr # NAS620-C3
Zoro # G3252243
product price: $6.39
/pk 100, $0.06/eaKey Features
Material
Stainless Steel
Finish
Plain
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAS620-C3
Zoro #
G3252243
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#3
Outside Diameter
3/16 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Inside Diameter
0.102 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Fits Bolt Sizes
#3
Thickness
0.029 in to 0.035 in
Inside Dia.
0.102"
Washer Outside Dia.
3/16 in
Description
Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS620, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #3, Inside Diameter 0.102 in, Outside Diameter 3/16 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.