Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3" , Steel Black Zinc Finish, 10000 PK
Mfr # 03WMBZ
Zoro # G4829621
product price:Â
$
220.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
For Screw Size
3"
Outside Diameter
0.255 in
Minimum Thickness
0.023 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03WMBZ
- Zoro #
- G4829621
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Black Zinc
- System of Measurement
- Inch
- Rockwell Hardness
- Not Rated
- Color
- Black
- Thickness Tolerance
- +/-.005
Description
Flat Washers, 3 MACHINE SCREW W,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.