Flat Washer, For Screw Size #3 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-710

  • Zoro # G416328580


product price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58

Key Features

For Screw Size
#3
Inside Diameter
0.125 in
Color
Silver
Minimum Thickness
1/64 in
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-710
Zoro #
G416328580
UPC #
00197666202203
Country of Origin
United States

Dimensions

For Screw Size
#3
Inside Diameter
0.125 in
Minimum Thickness
1/64 in
Outside Diameter
1/4 in
Maximum Thickness
1/32 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Color
Silver
System of Measurement
Inch
Dimensional Standards
MS27183-3
Item
Flat Washer
Material
Steel
Type
Military Spec Flat Washer
Finish
Cadmium-Plated
Material Grade/Class
1010-1018
Thickness Tolerance
+/-0.004 in
REACH Compliant
Not REACH Compliant
RoHS Compliant
Not RoHS Compliant
Removable
Removable
Minimum Temperature
Not Rated
Hardness
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Resistance Properties
Corrosion-Resistant
Material Quality Standards
MS27183
Maximum Temperature
Not Rated
MIL-SPEC Standards
MS27183-3
FDA Approved
Not FDA Approved
Pack Size
Small Pack
Tensile Strength
125,000 psi
Made in North America
Made in North America
Manufacturer Location
Made in USA

Description

Flat Washer, Dimensional Standards MS27183-3, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #3, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.017 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.