Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #3 , Steel Cadmium Yellow Finish, 5000 PK

  • Mfr # AN960-3

  • Zoro # G7574508


product price: $120.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium Yellow
For Screw Size
#3
Standards
AN960
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN960-3
Zoro #
G7574508
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#3

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium Yellow
Standards
AN960
System of Measurement
Inch

Description

Flat Washers,3 MILITARY MACH SC,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.