Flat Washer, For Screw Size 3" , Steel Zinc Plated Finish, 10000 PK

  • Mfr # 03WFBN

  • Zoro # G4800160


product price:  $222.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
0.219 in
Minimum Thickness
0.028 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03WFBN
Zoro #
G4800160
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3"
Outside Diameter
0.219 in
Minimum Thickness
0.028 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C45
Thickness Tolerance
+/-.06

Description

Flat Washers, 3X.219X.028 TYPE ,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.