
Flat Washer, For Screw Size 3" , Steel Zinc Plated Finish, 10000 PK
Mfr # 03WFBR
Zoro # G4801350
product price: $305.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03WFBR
Zoro #
G4801350
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3"
Outside Diameter
0.312 in
Minimum Thickness
0.036 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.08
Rockwell Hardness
Not Rated
Description
Flat Washers, 3X.312X.036 TYPE ,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.