Zoro Homepage

Flat Washer, For Screw Size .312" , Steel Cadmium Finish, 5000 PK

  • Mfr # MS27183-11

  • Zoro # G2496065


product price: $732.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cadmium
For Screw Size
.312"
Standards
MS27183
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS27183-11
Zoro #
G2496065
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
.312"

Details

Item
Flat Washer
Material
Steel
Finish
Cadmium
Standards
MS27183
System of Measurement
Inch

Description

Flat Washers,.312-.734 MILITARY,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.