Flat Washer, For Screw Size 3/4 in , Fiber Not Applicable Finish, 5 PK

  • Mfr # Z8623

  • Zoro # G416327675


product price: $66.59
/pk 5, $13.32/ea

Key Features

Inside Diameter
0.755 in
System of Measurement
Inch
Material
Fiber
Color
Red
Dimensional Standards
Insulating Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8623
Zoro #
G416327675
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Inside Diameter
0.755 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Inch
Material
Fiber
Color
Red
Dimensional Standards
Insulating Washer
Item
Flat Washer
Thickness Tolerance
+/-0.003 in
Type
Flat Washer
Removable
Removable
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Tensile Strength
Not Rated
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
Hardness
Not Rated
Maximum Temperature
230 Degrees F
Manufacturer Location
Made in USA
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Insulating Washer, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 3/4 in, Inside Diameter 0.755 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.061 in, System of Measurement Inch, Minimum Thickness 0.061 in, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.