Flat Washer, For Screw Size 3/4 in , Fiberglass Green Tan Finish

  • Mfr # Z8332

  • Zoro # G8765088


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Fiberglass
Finish
Green Tan
Outside Diameter
1 5/16 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8332
Zoro #
G8765088
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Outside Diameter
1 5/16 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
Inside Diameter
0.766 in
Fits Bolt Sizes
3/4"
Washer Outside Dia.
1.312"
Thickness
0.093"
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Fiberglass
Finish
Green Tan
System of Measurement
Inch
Washer Material Grade
not graded
Type
Flat Washer
Application
Insulation & Cushioning
Thickness Tolerance
+0.005/-0.014 in
Dimensional Standards
AMPG 2001 FL.01
Style
Plastic
Flat Washer Type
Flat Washer
Washer Basic Material
Fiberglass
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Nonconductive

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Fiberglass, For Screw Size 3/4 in, Inside Diameter 0.766 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.099 in, System of Measurement Inch, Minimum Thickness 0.089 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Outside Diameter Tolerance +/-0.010 in, Resistance Properties Chemical-Resistant, Moisture-Resistant, Non-Conductive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.