Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/4 in , Stainless Steel Black Oxide Finish

  • Mfr # BULK-WSH-704

  • Zoro # G416328665


product price: $41.19
/ea

Key Features

Outside Diameter
2 in
Minimum Thickness
1/8 in
Material
Stainless Steel
For Screw Size
3/4 in
Type
Military Spec Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WSH-704
Zoro #
G416328665
UPC #
00197666202142
Country of Origin
United States

Dimensions

Outside Diameter
2 in
Minimum Thickness
1/8 in
For Screw Size
3/4 in
Maximum Thickness
11/64 in
Inside Diameter
0.812 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Material
Stainless Steel
Item
Flat Washer
Type
Military Spec Flat Washer
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Color
Black
Dimensional Standards
ASME B18.21.1, MS15795-823B, NASM15795
Finish
Black Oxide
Material Grade/Class
18-8
RoHS Compliant
RoHS Compliant
Removable
Removable
Made in North America
Made in North America
Maximum Temperature
Not Rated
Tensile Strength
90,000 psi
Material Quality Standards
ASME B18.21.1, NASM15795
Metal Detectable
Not Metal Detectable
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
MIL-SPEC Standards
MS15795-823B
X-Ray Detectable
Not X-Ray Detectable
Hardness
68 HRB
Pack Size
Small Pack
REACH Compliant
REACH Compliant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-823B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 2 in, Maximum Thickness 0.177 in, System of Measurement Inch, Minimum Thickness 0.122 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.