Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/4 in , Steel Plain Finish

  • Mfr # Z9672-A

  • Zoro # G816295383


product price: $15.89
/ea

Key Features

System of Measurement
Inch
Outside Diameter
3 in
For Screw Size
3/4 in
Inside Diameter
0.813 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9672-A
Zoro #
G816295383
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 in
For Screw Size
3/4 in
Inside Diameter
0.813 in
Maximum Thickness
1/4 in

Details

System of Measurement
Inch
Material
Steel
Item
Flat Washer
Type
Flat Washer
Finish
Plain
Washer Type
Large Outside Diameter

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 3 in, Maximum Thickness 0.25 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.