Flat Washer, For Screw Size 3/4 in , Steel Zinc-Plated Finish, 2 PK

  • Mfr # WASB34NZ

  • Zoro # G516327834


product price:  $3.19
/pk 2, $1.60/ea

Key Features

Maximum Thickness
7/64 in
Outside Diameter
1 3/8 in
Minimum Thickness
3/32 in
Material
Steel
Material Grade/Class
12L14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB34NZ
Zoro #
G516327834
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
7/64 in
Outside Diameter
1 3/8 in
Minimum Thickness
3/32 in
Inside Diameter
0.813 in
For Screw Size
3/4 in

Details

Material
Steel
Material Grade/Class
12L14
Finish
Zinc-Plated
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Item
Flat Washer
Type
Type B Flat Washer
Made in North America
Made in North America
Washer Type
Narrow Rim

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Made in North America Made in North America, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.