Zoro Homepage

Flat Washer, For Screw Size 3/4 in , Titanium Plain Finish

  • Mfr # 0001696

  • Zoro # G116296455


product price: $12.85
/ea

Key Features

Minimum Thickness
9/64 in
Inside Diameter
0.812 in
Maximum Thickness
9/64 in
Dimensional Standards
ASME B18.22.1
For Screw Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001696
Zoro #
G116296455
UPC #
051907303374
Country of Origin
United States

Dimensions

Outside Diameter
1 15/32 in
Minimum Thickness
9/64 in
Inside Diameter
0.812 in
Maximum Thickness
9/64 in
For Screw Size
3/4 in

Details

Dimensional Standards
ASME B18.22.1
Finish
Plain
Material
Titanium
Thickness Tolerance
+0.030/-0.007 in
Item
Flat Washer
Material Grade/Class
Grade 2
Type
Flat Washer
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Washer Type
Standard
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.030/-0.007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.