Flat Washer, For Screw Size 3/4 in , Titanium Plain Finish
Mfr # 0011938
Zoro # G016296456
product price: $21.15
/eaKey Features
Inside Diameter
0.812 in
Type
Flat Washer
Minimum Thickness
3/32 in
Dimensional Standards
ASME B18.22.1
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0011938
Zoro #
G016296456
UPC #
051907309550
Country of Origin
United States
Dimensions
Inside Diameter
0.812 in
For Screw Size
3/4 in
Minimum Thickness
3/32 in
Outside Diameter
1 5/16 in
Maximum Thickness
3/32 in
Details
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Finish
Plain
Material
Titanium
Thickness Tolerance
+0/-0.005 in
Item
Flat Washer
System of Measurement
Inch
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348
Washer Type
Standard
Metal Detectable
Metal Detectable
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.09 in, System of Measurement Inch, Minimum Thickness 0.09 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.