Zoro Homepage

Flat Washer, For Screw Size 3/4 in , Titanium Plain Finish

  • Mfr # 0046384

  • Zoro # G216296485


product price: $30.59
/ea

Key Features

Maximum Thickness
9/64 in
Type
Flat Washer
For Screw Size
3/4 in
Material Grade/Class
Grade 2
Inside Diameter
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0046384
Zoro #
G216296485
UPC #
051907324959
Country of Origin
United States

Dimensions

Maximum Thickness
9/64 in
For Screw Size
3/4 in
Inside Diameter
0.812 in
Minimum Thickness
9/64 in
Outside Diameter
2 in

Details

Type
Flat Washer
Material Grade/Class
Grade 2
Finish
Plain
Thickness Tolerance
+0.030/-0.007 in
Item
Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.22.1
Material
Titanium
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter 2 in, Maximum Thickness 0.148 in, System of Measurement Inch, Minimum Thickness 0.148 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.030/-0.007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.