Zoro Homepage

Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 340 PK

  • Mfr # B51410.075.0003

  • Zoro # G5590676


product price: $264.99
/pk 340, $0.78/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.104 in
Maximum Thickness
0.151 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51410.075.0003
Zoro #
G5590676
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
1 5/8 in
Minimum Thickness
0.104 in
Maximum Thickness
0.151 in
Inside Diameter
0.781 in
Inside Diameter Tolerance
+0.015 in ; -0.007 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Thickness Tolerance
+0.026 in ; -0.021 in
Type
Flat Washer
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Removable
Removable
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Material Grade/Class
18-8
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.22.1
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.151 in, System of Measurement Inch, Minimum Thickness 0.104 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.007 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.