Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 200 PK

  • Mfr # 75WUSSH

  • Zoro # G4829314


product price:  $160.99
/pk 200, $0.80/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
3/4"
Outside Diameter
2.012 in
Minimum Thickness
0.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75WUSSH
Zoro #
G4829314
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/4"
Outside Diameter
2.012 in
Minimum Thickness
0.149 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C38-45
Thickness Tolerance
+/-.028
Color
Yellow

Description

3/4 U S S Through Hardened Washer Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.