
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 400 PK
Mfr # 75WUSSTH
Zoro # G4833849
product price:Â $443.99
/pk 400, $1.11/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
2.012 in
Minimum Thickness
0.148 in
Standards
ASME B18.27.1-2009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75WUSSTH
Zoro #
G4833849
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/4"
Outside Diameter
2.012 in
Minimum Thickness
0.148 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.27.1-2009
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-.012
Rockwell Hardness
C38-45
Description
Flat Washers, 3/4 THK THRU HRD HV,PK450, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.