Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 500 PK
- Mfr # HU-0750USSHZYBAGGR
- Zoro # G7034955
product price:Â
$
360.99
/pk of 500, $0.72/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
0.149 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HU-0750USSHZYBAGGR
- Zoro #
- G7034955
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.028 in
- Rockwell Hardness
- RC38
- Color
- Yellow
- Type
- Flat Washer
- Dimensional Standards
- ASME B18.5, ASTM F-436
- Pack Size
- Small Pack
- Material Grade/Class
- Case Hardened
- For Use With
- Screws and Studs
- FDA Approved
- Not FDA Approved
- Metal Detectable
- Metal Detectable
- Material Quality Standards
- ASTM F436
- Hardness
- 38 HRC
- X-Ray Detectable
- X-Ray Detectable
- Shell Material
- Steel
- Wire Color
- Yellow
Dimensions
- For Screw Size
- 3/4"
- Outside Diameter
- 2 in
- Minimum Thickness
- 0.149 in
- Maximum Thickness
- 0.149 in
- Inside Diameter
- 0.813 in
Description
USS Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.5, ASTM F-436, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.149 in, System of Measurement Inch, Minimum Thickness 0.149 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.028 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.