Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 950 PK

  • Mfr # 75WSAETH

  • Zoro # G4829174


product price: $453.99
/pk 950, $0.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.499 in
Minimum Thickness
0.16 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75WSAETH
Zoro #
G4829174
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1.499 in
Minimum Thickness
0.16 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.024
Rockwell Hardness
C38-45
Color
Yellow

Description

Flat Washers, 3/4 THK THRU HRD HV,PK950, Package Quantity 950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.