Flat Washer, For Screw Size .344" , Steel Cadmium Finish, 5000 PK
- Mfr # MS27183-12
- Zoro # G2496339
product price:Â
$
756.99
/pk of 5000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Cadmium
For Screw Size
.344"
Standards
MS27183
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS27183-12
- Zoro #
- G2496339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- .344"
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Cadmium
- Standards
- MS27183
- System of Measurement
- Inch
Description
Flat Washers,.344-.688 MILITARY,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.