
Flat Washer, For Screw Size 3/4X1 1/2" , 18-8 Stainless Steel Plain Finish, 500 PK
Mfr # 7524WN188
Zoro # G4827503
product price:Â $272.99
/pk 500, $0.55/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1.504 in
Minimum Thickness
0.031 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7524WN188
Zoro #
G4827503
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/4X1 1/2"
Outside Diameter
1.504 in
Minimum Thickness
0.031 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
Shore A65-75
Thickness Tolerance
+/-.017
Description
3/4X1 1/2 EPDM Bonded Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.