Flat Washer, For Screw Size 3/4X1 3/4X.1" , 316 Stainless Steel Plain Finish, 500 PK

  • Mfr # 7528WF316

  • Zoro # G4828851


product price:  $773.99
/pk 500, $1.55/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
3/4X1 3/4X.1"
Outside Diameter
1.75 in
Minimum Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7528WF316
Zoro #
G4828851
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/4X1 3/4X.1"
Outside Diameter
1.75 in
Minimum Thickness
0.078 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.15
Rockwell Hardness
B70

Description

Flat Washers, 3/4X1 3/4X.1 FLAT W,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.