
Flat Washer, For Screw Size 3/4X1" , Steel Zinc Plated Finish, 1000 PK
Mfr # 75WFBN
Zoro # G4822944
product price:Â $664.99
/pk 1000, $0.66/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.112 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75WFBN
Zoro #
G4822944
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/4X1"
Outside Diameter
1.41 in
Minimum Thickness
0.112 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C45
Thickness Tolerance
+/-.22
Description
Flat Washers, 3/4X1.405X.112 TYP,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.