Flat Washer, For Screw Size 3/4X2" , Steel Zinc Plated Finish, 500 PK

  • Mfr # 75WFBR

  • Zoro # G4835949


product price: $595.99
/pk 500, $1.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.112 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75WFBR
Zoro #
G4835949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/4X2"
Outside Diameter
2.03 in
Minimum Thickness
0.112 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.35
Rockwell Hardness
Not Rated

Description

Flat Washers, 3/4X2.030X.112 TYPE,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.