Zoro Homepage

Flat Washer, For Screw Size 3/8" , 17-4 PH SS Plain Finish

  • Mfr # Z9202-174

  • Zoro # G8766716


product price: $11.79
/ea

Key Features

Material
17-4 PH SS
Finish
Plain
Outside Diameter
1
Minimum Thickness
0.170 in
Maximum Thickness
0.190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9202-174
Zoro #
G8766716
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
1
Minimum Thickness
0.170 in
Maximum Thickness
0.190 in
Inside Diameter
0.406 in

Details

Item
Flat Washer
Material
17-4 PH SS
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.020 in
Application
High Strength & Corrosion Resistance
Type
Flat Washer
Rockwell Hardness
C28
Dimensional Standards
AMPG 2001 FL.01
Material Grade/Class
17-4 PH Cond A
Style
Component Thick
Tensile Strength
160,000 psi
FDA Approved
Not FDA Approved
Hardness
36 HRC
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM A564 Type 630

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 in, Maximum Thickness 0.19 in, System of Measurement Inch, Minimum Thickness 0.17 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Tensile Strength 160,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.