Zoro Homepage

Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9131

  • Zoro # G8766296


product price: $1.29
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.812
Minimum Thickness
0.125
Maximum Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9131
Zoro #
G8766296
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
0.812
Minimum Thickness
0.125
Maximum Thickness
1/8 in
Inside Diameter
0.406 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Type
Flat Washer
Thickness Tolerance
+0.005/-0.014 in
Rockwell Hardness
B70
Application
Clamping & Fixturing
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Hardness
83 HRB
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.