Zoro Homepage

Flat Washer, For Screw Size 3/8 in , Brass Plain Finish, 5 PK

  • Mfr # WASB38NBR

  • Zoro # G416328078


product price: $7.69
/pk 5, $1.54/ea

Key Features

Finish
Plain
Maximum Thickness
5/64 in
Inside Diameter
0.406 in
System of Measurement
Inch
Type
Type B Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB38NBR
Zoro #
G416328078
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
47/64 in
Maximum Thickness
5/64 in
Inside Diameter
0.406 in
Minimum Thickness
1/16 in
For Screw Size
3/8 in
Outside Diameter Tolerance
+0.015 in/-0.007 in
Inside Diameter Tolerance
+0.015 in/-0.005 in

Details

Finish
Plain
System of Measurement
Inch
Type
Type B Flat Washer
Item
Flat Washer
Color
Yellow
Material
Brass
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
Tensile Strength
58,000 psi
Washer Type
Narrow Rim
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Hardness
78 HRB, 143 BHN
Material Quality Standards
ASTM B16

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 47/64 in, Maximum Thickness 0.071 in, System of Measurement Inch, Minimum Thickness 0.056 in, Color Yellow, Inside Diameter Tolerance +0.015 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.015 in/-0.007 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.