Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3/8 in, Fiber, 10 PK
- Mfr # Z8613
- Zoro # G416327743
product price:Â
$
82.69
/pk of 10, $8.27/ea
Key Features
Material
Fiber
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
System of Measurement
Inch
Inside Diameter
0.379 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8613
- Zoro #
- G416327743
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Fiber
- System of Measurement
- Inch
- Dimensional Standards
- Insulating Washer
- Color
- Red
- Thickness Tolerance
- +/-0.003 in
- Type
- Flat Washer
- Manufacturer Location
- Made in USA
- Metal Detectable
- Not Metal Detectable
- Minimum Temperature
- Not Rated
- Hardness
- Not Rated
- REACH Compliant
- REACH Compliant
- Tensile Strength
- Not Rated
- FDA Approved
- Not FDA Approved
- RoHS Compliant
- RoHS Compliant
- Maximum Temperature
- 230 Degrees F
- Removable
- Removable
- Made in North America
- Made in North America
- Shell Material
- Fiber
- Wire Color
- Red
- Traction Material
- Fiber
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 9/16 in
- Minimum Thickness
- 1/32 in
- Maximum Thickness
- 1/32 in
- Inside Diameter
- 0.379 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards Insulating Washer, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.379 in, Outside Diameter 9/16 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.