Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3/8 in, Phenolic Resin 25 PK
- Mfr # Z8416
- Zoro # G916327977
product price:Â
$
50.49
/pk of 25, $2.02/ea
Key Features
Material
Phenolic Resin
System of Measurement
Inch
Inside Diameter
0.383 in
Outside Diameter
5/8 in
Type
Flat Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8416
- Zoro #
- G916327977
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Phenolic Resin
- System of Measurement
- Inch
- Type
- Flat Washer
- Color
- Red/Brown
- Thickness Tolerance
- +/-0.008 in
- Dimensional Standards
- Insulating Washer
- Made in North America
- Made in North America
- Removable
- Removable
- REACH Compliant
- REACH Compliant
- Metal Detectable
- Not Metal Detectable
- Manufacturer Location
- Made in USA
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- Not Rated
- Hardness
- Not Rated
- FDA Approved
- Not FDA Approved
- RoHS Compliant
- RoHS Compliant
- Tensile Strength
- Not Rated
- Shell Material
- Phenolic Resin
- Wire Color
- Red/Brown
- Traction Material
- Phenolic Resin
Dimensions
- For Screw Size
- 3/8 in
- Inside Diameter
- 0.383 in
- Outside Diameter
- 5/8 in
- Minimum Thickness
- 0.062 in
- Maximum Thickness
- 0.062 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards Insulating Washer, Material Phenolic Resin, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.383 in, Outside Diameter 5/8 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Red/Brown, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.