Flat Washer, For Screw Size 3/8 in , Phenolic Resin Not Applicable Finish, 25 PK

  • Mfr # Z8415

  • Zoro # G916327960


product price: $63.39
/pk 25, $2.54/ea

Key Features

System of Measurement
Inch
Color
Red/Brown
Outside Diameter
7/8 in
Minimum Thickness
3/32 in
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8415
Zoro #
G916327960
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
7/8 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
Inside Diameter
0.406 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Inch
Color
Red/Brown
Item
Flat Washer
Type
Flat Washer
Material
Phenolic Resin
Dimensional Standards
Insulating Washer
Thickness Tolerance
+/-0.008 in
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
REACH Compliant
REACH Compliant
Removable
Removable
Hardness
Not Rated
Minimum Temperature
Not Rated
Tensile Strength
Not Rated
RoHS Compliant
RoHS Compliant
Maximum Temperature
250 Degrees F
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Insulating Washer, Material Phenolic Resin, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 7/8 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Color Red/Brown, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.