Zoro Homepage

Flat Washer, For Screw Size 3/8 in , PTFE Not Applicable Finish, 10 PK

  • Mfr # WASB38RPTFE

  • Zoro # G616327857


product price: $38.15
/pk 10, $3.82/ea

Key Features

Inside Diameter
0.406 in
Color
White
Minimum Thickness
1/16 in
Dimensional Standards
ASME B18.21.1
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB38RPTFE
Zoro #
G616327857
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.406 in
For Screw Size
3/8 in
Minimum Thickness
1/16 in
Outside Diameter
1 in
Maximum Thickness
1/16 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Color
White
Dimensional Standards
ASME B18.21.1
Item
Flat Washer
Type
Flat Washer
Material
PTFE
System of Measurement
Inch
Thickness Tolerance
+/-0.008 in
Washer Type
Regular Rim
Maximum Temperature
500 Degrees F
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA
Hardness
Not Rated
Metal Detectable
Not Metal Detectable
Removable
Removable
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated
Tensile Strength
Not Rated
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.