Flat Washer, For Screw Size 3/8 in , PTFE Not Applicable Finish, 25 PK
Mfr # WASB38NPTFE
Zoro # G316327782
product price: $82.69
/pk 25, $3.31/ea
Free Shipping & Returns
Key Features
Inside Diameter
0.406 in
Maximum Thickness
1/16 in
Thickness Tolerance
+/-0.008 in
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WASB38NPTFE
Zoro #
G316327782
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.406 in
Outside Diameter
47/64 in
For Screw Size
3/8 in
Maximum Thickness
1/16 in
Minimum Thickness
1/16 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards ASME B18.21.1, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 47/64 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.