Flat Washer, For Screw Size 3/8 in , Stainless Steel Black Oxide Finish, 10 PK

  • Mfr # ZWSH-693
  • Zoro # G516328619
product price: 
$
37.19
/pk of 10, $3.72/ea

Key Features

Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
7/8 in
Minimum Thickness
1/16 in
Maximum Thickness
7/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZWSH-693
Zoro #
G516328619
UPC #
00197666202036
Country of Origin
United States
Item
Flat Washer
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Thickness Tolerance
+/-0.004 in
Type
Military Spec Flat Washer
Color
Black
Dimensional Standards
MS15795-813B, NASM15795
Material Grade/Class
18-8
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Removable
Removable
Metal Detectable
Not Metal Detectable
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS15795-813B
REACH Compliant
REACH Compliant
Material Quality Standards
ASME B18.21.1, NASM15795
Maximum Temperature
Not Rated
Hardness
68 HRB
Pack Size
Small Pack
Minimum Temperature
Not Rated
Tensile Strength
90,000 psi
Shell Material
Stainless Steel
Wire Color
Black
Traction Material
Stainless Steel

Dimensions

For Screw Size
3/8 in
Outside Diameter
7/8 in
Minimum Thickness
1/16 in
Maximum Thickness
7/64 in
Inside Diameter
0.375 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Description

Flat Washer, Dimensional Standards MS15795-813B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.